Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WBB1635908

MPN #: XG220390-091

Husky Rack & Wire, Velox, Machine Guard Door, 3'W x 6' 6"H w/1ft Transom, HLSO, Black

Product Description
Husky Rack & Wire Velox Guard Door, 3'W x 6' 6"H w/1ft Transom, Hinge Left Swing Out, Safety Yellow

Wireway Husky Swing Doors are constructed of 2 x 2 x 8-gauge welded steel wire mesh to match the welded steel wire mesh panels. The door bottom is guided by a U-shaped floor guide. Each hinged door has three fixed butt hinges and a locking jam bar. Every door must have two of the same height Door Posts on either side in order to connect to the attaching panels, posts sold separately. Sketches and drawings can be submitted for manufacturer assistance in choosing the correct sizes in order to configure desired room dimensions.

Comes with:
  • Post are required and sold separately
  • Transom is included in purchase of door
  • Components sold separately
  • See chart for choice of posts
PRICE
$515.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 ft
Height6-1/2 ft
Weight51.3 lbs
Nominal Height6-1/2 ft
Nominal Width3 ft

Product Details

Assembly RequiredYes
TypeDoor
ColorYellow
SeriesVelox Machine Guard
StyleSwinging Door
Material8 Gauge Welded Wire
Manufacturers Part NumberXG220390-091
BrandHusky Rack & Wire

Warranty

Warranty1 yr