Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799591

MPN #: 81063

Protekt™ 600 Bariatric Pressure Redistribution Foam Mattress - 42" x 84" - 81063

Product Description
Protekt™ 600 Bariatric Pressure Redistribution Foam Mattress - 42" x 84" - 81063


Features:
  • Top-layer of high resilient high density die cut foam provides optimal support and comfort.
  • Heel section is made of Lura-Quilt™ foam. It is an aerated foam which allows air to continuously pass thru keeping the patient cool and dry.
  • Bottom layer of foam is constructed of ultra high density high resilient foam which provides unprecedented patient support and stability.
  • The top of the cover is a four way stretch nylon material with a low moisture vapor transmission rate.
  • Water resistant anti-microbial/bacterial cover is perfect for infection control.
  • Anti-Contamination Flap covers the zipper reducing the possibility of fluids contaminating the foam core.
  • Weight capacity: 1000 lbs.
  • 16 CFR part 1632 & 1633.
  • Warranty: One year non-prorated.
PRICE
$545.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width42 in
Height6 in
Weight Capacity1000 lbs

Product Details

TypeMedical Mattress
DescriptionProtekt™ 600 Bariatric Pressure Redistribution Foam Mattress
ColorWhite
Manufacturers Part Number81063
BrandProactive Medical

Warranty

Warranty1 yr