Lexco LZL Powered Single Scissor Zero Lift Table, Hand Control, 50" x 60", 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Designed for safe, efficient material handling, the Lexco LZL Series Zero Lift Table delivers ergonomic lifting performance while supporting customized workflow solutions. Its surface mounted design lowers flush with the floor, allowing easy pallet loading and unloading with a standard pallet jack, reducing equipment costs and improving operator efficiency. This model has a 2,000 lb. capacity and is factory-wired for 115V single-phase operation, the LZL Series provides an energy efficient alternative to forklifts and can be incorporated into a solution tailored to your facility, process, and productivity goals.
PRICE
$14,775.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Height | 49 in |
| Lowered Height | 1/2 in |
| Raised Height | 40-1/2 in |
| Weight Capacity | 2000 lbs |
| Platform Length | 50 in |
| Platform Width | 60 in |
| Max Height | 40-1/2 in |
| Min Height | 1/2 in |
| Travel | 40 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Lift Time | 37 Seconds |
| Operation | Powered |
| Phase | 1 |
| Manufacturers Part Number | LZL40-2 |
| Brand | Lexco |
| Type | Single Scissor Lift Table |
| Horsepower | 1 HP |
| Color | Green |
| Lift Type | Electric-Hydraulic |
| Series | LZL |
| Voltage | 115 V |
| Control | Hand Operated |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |