- Soft, polyurethane foam
- Long-wearing and comfortableBell-shaped design
- Smooth, soil-resistant
- Prevents dirt or other substances from accumulating in ear canal
Howard Leight Maximum MXM-LS4-REFILL Dispenser Refill, Contoured Bell, 200 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Howard Leight's MAXIMUM® Earplugs are constructed of a soft, polyurethane foam that is long-wearing and comfortable. The bell-shaped design easily inserts into the ear canal and prevents the accumulation of dirt and other substances. 200 pairs per bag and 10 bags per case.
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 33 dB |
| Style | Form Fit |
| Ear Plug Shape | Contoured Bell |
| Packing Type | Polybag |
| Package Quantity | 200 Pairs |
| Ear Plug Color Family | Orange |
| Manufacturers Part Number | MAX-LS4-REFILL |
| Dielectric | Yes |
| Hearing Protection Style | Single Use Earplugs |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane Foam |
| Disposable/Reusable | Disposable |
| Brand | Honeywell |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |