Show you care about the well-being of people in your facility with GOJO Luxury Foam. This makes handwashing and maintaining clean restrooms easier. The rich self-lathering cranberry-scented foam makes hand washing quick and effective. It helps wash away dirt and germs, while being gentle on skin, so people are more likely to like the soap and wash their hands. It comes in a SANITARY SEALED refill with a fresh dispensing nozzle to help lock out germs. GOJO foam soap rinses cleaner than liquid soap without leaving drips and messes in the sink, reducing the time to clean sink areas and helping to keep drains clear.
GOJO® Foam Handwash Refill for FMX-20 Dispenser, Cranberry Scent, 2000 mL, 2/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | General Purpose |
| Type | Foam |
| Capacity | 2000 ml |
| Scent | Cranberry |
| Size Type | 2000 ml |
| Package Quantity | 2 |
| Description | Foam Hand Wash |
| Manufacturers Part Number | GOJ 5261-02 |
| Brand | GOJO |