This antimicrobial hand soap is tough on germs and gentle on hands. PURELL Healthcare HEALTHY SOAP 2% CHG Antimicrobial Foam, contains Chlorhexidine Gluconate 2%, a broad-spectrum antimicrobial agent. It's proven to be as mild as our top-selling non-antimicrobial soaps and is approved by the FDA as a healthcare personnel handwash and surgical scrub. It has a rich lather that maintains the skin's natural moisture barrier. Refills are SANITARY SEALED to lock out germs and features a removable pump for easier recycling.
PURELL® Healthcare HEALTHY SOAP 2% CHG Antimicrobial Foam Refill, For CS4 Dispensers, 3 Bottles
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Antimicrobial |
| Type | Foam |
| Scent | Fragrance Free |
| Capacity | 1250 |
| Size Type | 1250 ml |
| Package Quantity | 3 |
| Color | Clear |
| Application | Hand |
| Manufacturers Part Number | 1198422 |
| For Use With | PURELL 5114-01, 5134-01, 5130-01 |
| Brand | Purell |
Related Products
PURELL® Brand HEALTHY SOAP® Gentle and Free Foam features a refreshing soap formulation that provides a pleasant handwashing experience. The hypoallergenic foam helps wash away dirt and germs gently. It's designed to be mild for frequent use without irritation and doesn't use fragrance, antibacterials, dyes, phthalates, parabens, or triclosan. This 1200 mL refill is designed for cost and labor savings. The transparent refill provides a visual cue that allows you to monitor soap levels with just a look. Refills have factory-sealed nozzles to eliminate the risk of contamination.
Scott® provides enhanced hygiene solutions for critical environments. When staying clean and hygienic is a top priority, it's smart to use a product that makes it easy. Scott® Antimicrobial Foam Skin Cleanser contains 0.1% Benzalkonium Chloride. The simple-to-load cassette of bulk hand soap is designed to fit in an electronic Scott® Professional Cassette Skin Care Dispenser, so that your employees and guests can dispense it easily. When you're looking for an efficient, thorough foam cleansing solution, trust Scott® Antimicrobial Foam Skin Cleanser. It's mild and gentle enough for everyday ...
PURELL Brand CLEAN RELEASE Technology (CRT) HEALTHY SOAP High Performance Foam quickly removes bacteria and soils commonly found in healthcare settings while nourishing the skin. Studies found it removed soils and germs better from dry or irritated skin than regular soaps with three times fewer germs left on the skin. CLEAN RELEASE Technology reaches into skin's cracks and crevices 2X better to wash away more than 99% of dirt and germs. The hypoallergenic formula contains naturally derived ingredients and is better for the skin. It rinses fast and clean for easy gloving.
High-performance, antimicrobial foam soap is great for general handwashing. It's a mild and effective alternative to Triclosan-based products. Helps reduce disease-causing bacteria on the skin. This gentle cleanser is formulated with 0.5% Chloroxylenol (PCMX) as part of a complete hand hygiene regimen. Pleasant floral fragrance. Ideal for the healthcare professional who washes frequently and wants the additional protection of an antimicrobial soap. Has low potential for skin irritation and allergic contact dermatitis.
enMotion® Gen 2 Gentle Foam Soap with Moisturizers has a rich foaming lather and mild conditioning formula to leave skin feeling fresh and is gentle enough for daily use. Closed hygienic refill bottles install with one hand and dispense at least 99% of foam product before replacement is needed. Designed for use with enMotion® Automated Touchless Soap Dispensers (sold separately). Packaged in 100% recyclable bottles that contain 25% post-consumer content, these foaming hand soap refills are also USDA BioPreferred and Green Seal Certified. They meet Green Seal™ Standard GS-41A based on ...