Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB3254379

MPN #: DCS379B

DeWalt® MAX XR® Dual Switch Band Saw, Tool Only

Product Description
Take on tough cutting needs with the 20V MAX XR® Brushless Cordless Dual-Trigger Bandsaw. Featuring a secondary trigger on the auxiliary handle for added control on the foregrip that helps ensure proper operation and a brushless motor that delivers 535 MWO at 570 SFPM. This dual-trigger bandsaw is designed to deliver quick and efficient performance; it gets up to 120 cuts per charge through 12 gauge strut. This bandsaw cuts 12 gauge strut as fast as 5.1 seconds. Finish the job effectively with this XR® tool equipped with a large 3-3/8 in. cut capacity suitable for a wide range of bandsaw applications. Battery & Charger Sold Separately.

Additional Features:
  • Variable speed trigger and dial - Adds multiple methods for blade speed control for a variety of applications
  • Integrated blade guard - Helps protect from unwanted blade contact and keeps bandsaw clean for increased durability and blade life
  • Tool Connect™ CHIP READY - Chip pocket accepts Tool Connect™ chip DCE042 and connects with the site manager app for easy asset management on the jobsite
  • LANYARD READY™ - Attachment point is designed for users to utilize a lanyard to tether the tool and battery to rigid structures on jobsites
  • Built in LED - Helps provide visibility on cutting surface to aid in accurate cuts
Includes:
  • DCS379 20V MAX XR® Dual Trigger Mid-Sized Bandsaw
  • 18 TPI 35-3/8" Bandsaw Blade
  • Blade Tracking and Fence Adjusting Hex Wrench


PRICE
$455.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Blade Length35-3/8 in
Cutting Capacity3-3/8 in

Product Details

TypeBandsaw
Voltage20 V
Includes(1) DCS379 20V MAX XR® Dual Trigger Mid-Sized Bandsaw
ColorYellow/Black
Manufacturers Part NumberDCS379B
Amperage0 A
SFPM570
Blade Speed570 SFPM
BrandDeWalt