Single Stage Air Compressors
Single stage air compressors are designed to deliver reliable power for pneumatic tools and machinery, ensuring uninterrupted operations in workshops and industrial settings. Single-stage air compressors compress air once with a piston before transferring it to its storage tank. High flow single stage air compressors are ideal for applications requiring continuous and robust air supply.
Most Relevant

Single-Stage Vertical Air Compressors
| Compare | Image | Brand | Horsepower | Voltage | CFM | Max PSI | Tank Size | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Ingersoll Rand | 3 HP | 230 V | 11.3 CFM | 135 psi | 60 gal | Ships Same Day WB634163 | $1,625.00 | ||
![]() | DeWalt | 5 HP | 230 V | 14.6 CFM | 175 psi | 60 gal | WBB3784492 | $1,329.00 | ||
![]() | EMAX | 5 HP | 230 V | 18.5 CFM | 150 psi | 60 gal | WBB3785026 | $3,129.00 | ||
![]() | Industrial Gold | 3.5 HP | 208-230 V | 12 @ 125 PSI, 13 @ 90 PSI CFM | 135 psi | 30 gal | WBB3185993 | $1,525.00 | ||
![]() | Iron Horse | 5 HP | 208-230 V | 16 CFM | 150 psi | 80 gal | WBB1131717 | $2,449.00 | ||
![]() | EMAX | 5 HP | 230 V | 19 CFM | 150 psi | 60 gal | WBB3178790 | $3,749.00 | ||
![]() | Ingersoll Rand | 5 HP | 230 V | 18.1 CFM | 135 psi | 60 gal | Ships Same Day WB634164 | $2,269.00 | ||
![]() | MaxAir | 7.5 HP | 208-230 V | 30 CFM | 170 psi | 80 gal | WBB1123579 | $4,699.00 | ||
![]() | Industrial Air | 3.7 RHP HP | 230 V | 13.4 CFM @ 40 PSI; 11.5 CFM @ 90 PSI CFM | 155 psi | 60 gal | WBB2411578 | $1,275.00 | ||
![]() | California Air Tools | 2 HP | 110 V | 5.3 CFM | 125 psi | 10 gal | WBB2133778 | $1,325.00 |
Showing 1-10 of 31 results