Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honda

Model # :WBB1123547

MPN #: TT55G

Eagle TT55G Portable Gas Air Compressor w/ Honda GX Engine, 5.5 HP, 10 Gallon, Wheelbarrow

Product Description
Eagle TT55G, 5.5 HP, Wheelbarrow Gas Compressor, 10 Gallon, 150 PSI, 12.5 CFM, Honda, Recoil


The Eagle Gas Gx160 5.5 Hp (Honda) Features Market Leading 10-Gal. Air Tank, High Flow Cast Iron V-Style Pump That Generated 12.5 Cfm At 100 Psi. This Compressor Is Equipped With A High Flow V-Style Cast Iron Pump, And High Efficiency Reed Valves For Longer Life. Other Feathers Are, All Metal Belt Guard For Maximum Cooling, Pressure Gauge For Easy Read, And Auto Drop Premium Air Filters.

Features:
  • Rugged Compressor with Cast Iron Cylinders V Design Minimizes Vibration, Improves Cooling And Extends Compressor Life
  • Individual And Removable Cylinders For Smoother And Cooler Operation
  • 5.5 Hp And 9 Hp Honda Engines - Gx160-Oa And Gx270-Oa - For Smooth Quiet Operation And Maximum Reliability
  • 10-Gal. Capacity Twin Tanks, The Largest In The Industry
  • Easy View Oil Sight Gauge Metal Air Filters With Auto Drop Feature
  • High Efficiency Reed valves For Maximum Performance Efficient Heat Removal From Pulley-Fan For Cooler Running And Longer Life
  • Mfg Brand Name : Eagle
PRICE
$2,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-1/2 in
Width44 in
Height34 in
Weight219 lbs
Tank Size10 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI150 psi
Start TypeRecoil
Starting SystemRecoil
MaterialCast Iron
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberTT55G
Pump TypeSingle-Stage
CFM @ 90 PSI12.5 CFM
Low Oil ShutoffNo
BrandHonda
TypeWheelbarrow
CFM12.5 CFM
Horsepower5.5 HP
ColorBlue
After CoolerNo
StyleWheelbarrow
Fuel Tank Capacity(1) Semi-Pneumatic gal
Air FilterNo
DescriptionSingle Stage Gas Compressor
Pre FilterNo
Pressure Dew PointYes
Engine Horsepower5.5 HP

Warranty

Warranty1 yr