Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251362

MPN #: 1810

Libman Commercial 12" Rough Surface Angle Broom - Pkg Qty 6

Product Description
The Rough-Surface Angle Broom is the ideal sweeping solution for rough/outdoor surface sweeping and wet, sticky, greasy floors. It has stiff, 5" long, unflagged fibers and a 12" wide sweeping width for heavy debris removal from rough surfaces, wet or dry. The 3/4" x 53" long, powder-coated steel handle resists chipping from dents and is equipped with a hanger hole for storage.

Features:
  • Hygienic resin broom block
  • Firm, long-lasting fibers, made with recycled PET
Product Applications:
  • Excellent for rough and outdoor surfaces as well as any wet, sticky, greasy debris in food service and food processing applications


PRICE
$70.50  Sold in packages of 6 / $11.75 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53
Width12 in
Depth1-1/2 in
Weight1 lbs
Bristle Length5 in
Handle Length48
Diameter3/4

Product Details

Handle MaterialSteel
TypeAngle Broom
ColorRed/Black
MaterialMetal
Package Quantity6
Manufacturers Part Number1810
BrandLibman Commercial
Bristle MaterialRecycled PET