O-Cedar Commercial MaxiRough® Janitor Cart 25 Gallon Vinyl Replacement Bag 2/Case- 96985 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
25 gallon yellow vinyl bag with ''half-moon'' zipper for very easy trash removal. Easy-to-clean smooth vinyl.
PRICE
$131.90 Sold in packages of 2 / $65.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 15 in |
| Height | 28-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Replacement Bag |
| Material | Vinyl |
| Package Quantity | 2 |
| Description | MaxiRough® Janitor Cart Vinyl Replacement Bag |
| Color | Yellow |
| Manufacturers Part Number | 96985 |
| For Use With | 96980 |
| Brand | O-Cedar Commercial |