O-Cedar Commercial MaxiScour Medium-Duty Scouring Pads, Green - 93085-M - Pkg Qty 60
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial MaxiScour Medium-Duty Scouring Pads, Green, 60 Pads - 93085-M
Medium-duty nylon green pad is perfect for general cleaning. 6" x 9" pads packaged 6 bags of 10 each.
Medium-duty nylon green pad is perfect for general cleaning. 6" x 9" pads packaged 6 bags of 10 each.
PRICE
$50.40 Sold in packages of 60 / $0.84 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Weight | 0.1 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Medium Duty Scouring Pad |
| Material | Cellulose |
| Package Quantity | 60 |
| Color | Green |
| Manufacturers Part Number | 93085-M |
| Brand | O-Cedar Commercial |