Features
- Two-pack replacement sponges.
- Shaped to fit corners.
- Non-scratch cellulose sponge with integrated polypropylene scraper.
Weights & Dimensions
| Length | 3 in |
| Width | 3-1/2 in |
Product Details
| Type | Dish Wand Refills |
| Size Type | 2 Refills/Pack |
| Material | Cellulose |
| Package Quantity | 6 |
| Color | Green |
| Manufacturers Part Number | 1131 |
| For Use With | #1130 |
| Brand | Libman Commercial |