O-Cedar Commercial MaxiScour Extra Heavy-Duty Scouring Pads, Blue - 93088-M - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial MaxiScour Extra Heavy-Duty Scouring Pads, Blue, 40 Pads - 93088-M
Thick blue nylon pad w/extra heavy-duty abrasive & open mesh construction. Ideal for cleaning baked-on foods, stubborn cheeses & thick sauce deposits. Rinses easily, will not splinter or rust. Can replace stainless steel scrubbers. 3-1/2" x 6" x 7/8" pad packaged in 4 bags of 10.
Thick blue nylon pad w/extra heavy-duty abrasive & open mesh construction. Ideal for cleaning baked-on foods, stubborn cheeses & thick sauce deposits. Rinses easily, will not splinter or rust. Can replace stainless steel scrubbers. 3-1/2" x 6" x 7/8" pad packaged in 4 bags of 10.
PRICE
$49.60 Sold in packages of 40 / $1.24 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 6 in |
| Weight | 0.1 lbs |
| Thickness | 7/8 in |
Product Details
| Type | Extra Heavy Duty Scouring Pad |
| Material | Nylon |
| Package Quantity | 40 |
| Color | Blue |
| Manufacturers Part Number | 93088-M |
| Brand | O-Cedar Commercial |