O-Cedar Commercial Light Duty Scrubbing Pad, White - 93090-M - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial Light Duty Scrubbing Pad , White, 20 Pads - 93090-M
4-1/2" x 10" pads are easy to adhere and hold firmly without fasteners or adhesives. 4 bags of 5 each. Use with 93105 MaxiScrub Hand Pad Holder (sold separately).
4-1/2" x 10" pads are easy to adhere and hold firmly without fasteners or adhesives. 4 bags of 5 each. Use with 93105 MaxiScrub Hand Pad Holder (sold separately).
PRICE
$39.00 Sold in packages of 20 / $1.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4-1/2 in |
| Weight | 0.1 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Light Duty Scrubbing Pad |
| Material | Synthetic |
| Package Quantity | 20 |
| Color | White |
| Manufacturers Part Number | 93090-M |
| For Use With | 93105 |
| Brand | O-Cedar Commercial |