O-Cedar Commercial MaxiTwist® Microfiber Self-Wringing Mop 6/Case - 94217-6 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Improved wringing mechanism is easy, fast, and allows more solution to be wrung out; keeps hands dry. Microfiber provides superior absorbency; leaves floor extremely dry. Loop-end microfiber resists linting; tailband prevents tangling of strands.
PRICE
$191.70 Sold in packages of 6 / $31.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Weight | 2 lbs |
| Mop Head Size | 5 oz. |
| Handle Length | 54 |
Product Details
| Type | Cut-End |
| Handle Material | Metal |
| Material | Microfiber |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 94217-6 |
| Headband | 5 |
| Brand | O-Cedar Commercial |