Maxtrac Snow Blower/Garden Tractor Tire Chains, 4 Link Spacing (Pair) - 1062955 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Maxtrac Snow Blower & Garden Tractor Tire Chains with 4 Link Spacing provide optimal traction garden tractors and snow blowers. Chains are zinc plated for durability. Sold per pair of chains.
For use with tire sizes: 22x7.50x12, 22x9x12, 23x6.50x12, 23x8.50x12, 8x12.
For use with tire sizes: 22x7.50x12, 22x9x12, 23x6.50x12, 23x8.50x12, 8x12.
PRICE
$254.85 Sold in packages of 3 / $84.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Maxtrac |
| Type | Snow Removal |
| Link Spacing | 4 Link |
| Material | Steel |
| Manufacturers Part Number | 1062955 |
| For Use With | Garden Tractor/Snow Blower |
| Brand | Peerless Chain |