Iceberg Maxx Legroom™ Melamine Wood Folding Table, 30" x 96", Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Maxx meets the diverse needs of corporate, school, hospital or home environments. The innovative open leg corner design maximizes seating and leg room. Setup is a breeze with the single cam one- hand leg fold release. Made in USA.
PRICE
$565.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 30 in |
| Height | 29-1/2 in |
| Weight Capacity | 1,000 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Foldable | Yes |
| Country of Origin | Made in USA |
| Description | Wood Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | 4-Legged |
| Manufacturers Part Number | 65837 |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |