Iceberg, IndestrucTable TOO™ Plastic Folding Table, 24" x 72", Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, multi-functional commercial grade table handles any temporary demand. The soft beveled radius edge is designed for comfort. Dent and scratch resistant yet easy to clean. Made in USA.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 29 in |
| Weight Capacity | 300 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Series | 1200 Series |
| Top Color Family | Charcoal |
| Foldable | No |
| Description | Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | 4-Legged |
| Manufacturers Part Number | 65387 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |