Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Iceberg Enterprises

Model # :WBB2241307

MPN #: 65237

Iceberg, IndestrucTable TOO™ Plastic Folding Table, 30" x 96", Charcoal

Product Description
Lightweight, multi-functional commercial grade table handles any temporary demand. The soft beveled radius edge is designed for comfort. Dent and scratch resistant yet easy to clean. Legs fold into protective channels for compact storage. Tables nest to maximize storage space. Supports the heaviest loads with a weight capacity of 2,000 lbs. Made in USA.

PRICE
$335.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width30 in
Height29 in
Weight Capacity2,000 lbs

Product Details

Assembly RequiredNo
Frame Color FamilyGray
Series1200 Series
Top Color FamilyCharcoal
FoldableNo
Country of OriginMade in USA
DescriptionFolding Table
Package Quantity1
Frame MaterialSteel
Leg TypeC-Leg
Manufacturers Part Number65237
ShapeRectangle
Top MaterialPlastic
BrandIceberg Enterprises

Warranty

Warranty15 yr