Iceberg Maxx Legroom™ Wood Folding Table - 96" x 30" - Walnut
Write a Review
|
Questions & Answers (0)
Product Description
Iceberg Maxx Legroom™ Wood Folding Table - 96" x 30" - Walnut
The Maxx meets the diverse needs of corporate, school, hospital or home environments. The innovative open leg corner design maximizes seating and leg room. Setup is a breeze with the single cam one- hand leg fold release. Made in USA.
The Maxx meets the diverse needs of corporate, school, hospital or home environments. The innovative open leg corner design maximizes seating and leg room. Setup is a breeze with the single cam one- hand leg fold release. Made in USA.
PRICE
$585.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 30 in |
| Height | 29-1/2 in |
| Weight Capacity | 1000 lbs |
| Top Thickness | 3/4" in |
Product Details
| Assembly Required | Assembled |
| Type | Folding Table |
| Frame Color Family | Gray |
| Top Color Family | Walnut |
| Foldable | Yes |
| Country of Origin | Made in USA |
| Description | Wood Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 65834 |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |