Simpson OEM Technologies™ Axial Cam Pump Kit, 3400 PSI @ 2.5 GPM
|
Questions & Answers (0)
Product Description
Designed for performance, the 90029 OEM Technologies Axial Cam Pump is highly efficient and minimizes engine load. This easy-to-install pump replacement kit is for gas pressure washers* with a horizontal engine and a 3/4? diameter shaft, such as the Honda GC190 and Honda GX200. This pump can produce up to 3400 PSI at 2.5 GPM. The 90029 has stainless steel pistons for improved seal life and features a stainless steel integrated unloader with our easy-start system.
PRICE
$165.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 5 in |
| Height | 7-1/2 in |
| Weight | 6 lbs |
Product Details
| Color | Gold |
| Series | OEM Pump Kit |
| Max PSI | 3400 psi |
| Material | Brass |
| Manufacturers Part Number | 90029 |
| Inlet | Garden Hose Inlet |
| Cable/Cord/Hose Included | No |
| PSI | 3400 psi |
| Brand | Simpson |
Warranty
| Warranty | 1 yr |