Ohaus® MB Moisture Analyzer Temperature Calibration Kit
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Temperature Calibration Kit |
| Package Quantity | 1 |
| Color | White/Gray |
| Series | MB |
| Manufacturers Part Number | 11113857 |
| Brand | Ohaus |
Warranty
| Warranty | 1 yr |
Related Products
The Ohaus® MB23 Basic Moisture Analyzers offers superior performance and great value. The MB23 provides accurate results with a readability of 0.01g/0.1% and a non-glass infrared heating element. Ideal for a wide variety of applications, from pharmaceutical and chemical to food, textile, wastewater and other applications. Setup and operation is extremely easy. Just press and hold the temperature or time buttons to set drying parameters, add your sample and begin the test process. This makes the MB series ideal for routine tasks performed by operators of all skill levels. Temperature range ...
Ideal for laboratory and industrial applications, the OHAUS® Scout comes in a slim, stackable design with large backlit LCD. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing. Features: Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Display Hold Display: Liquid crystal display (LCD) with backlight Adapter: AC ...
The AG360 moisture analyzer was designed specifically for demanding moisture analysis applications. The moisture analyzer delivers 250W of drying power up to 250°. The analyzer has a heavy duty all metal housing and is built on precision AG electromagnet load cell. The analyzer is equipped with USB, RS232 and PS2 ports which allow for quick and stable PC connection. Features: Professional 250°C Drying Multiple profiles and analysis modes Robust die-cast metal housing USB and RS232 interface ports PS2 External Keyboard Port Drying Report Printing Large Graphical LCD with ...
Designed for a wide range of Legal-for-Trade applications, the Class ll and Class III certified SJX Carat and Gold balances are ideal for weighing jewelry, precious metals and gemstones. Equipped with superior overload protection, large backlit display, fast stabilization time, multiple weighing units, application modes and connectivity options, these slim balances offer a truly user-friendly weighing experience. Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Density Determination, Display Hold Display Liquid crystal display (LCD) with backlight ...
The Ohaus® MB92 features a redesigned housing, innovative carbon fiber heating and upgraded load cell for enhanced durability and performance. Ideal for users demanding a higher level of performance on both the laboratory and production floor, offering greater data security and integrity with password protection. Features: Robust and durable with the new carbon heating technology and an upgraded full color capacitive touchscreen, MB92 is the perfect choice for users demanding a high level of performance and precision Multiple drying profiles, shut off criteria and methods offer great ...