Torbal AGS120 Moisture Analyzer 120g x 0.001g 3-1/2" Diameter Platform
Write a Review
|
Questions & Answers (0)
Product Description
120g x 0.001g 250C with 250W of drying power up to 250C, heavy duty all metal housing design, precision AG electromagnetic load cell, equipped with USB, RS232, and PS2 ports which allow for quick and stable PC connection.
PRICE
$2,149.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 13-5/8 in |
| Height | 7-7/8 in |
| Weight Capacity | 100 g |
| Weight | 25 lbs |
| Platform Diameter | 3-1/2 in |
| Readability | 0.001 g |
| Pan/Platform Size | Ø 3-1/2" |
Product Details
| Type | Moisture Analyzer |
| Display | LCD |
| Color | White |
| Series | AGS |
| Voltage | 110VAC V |
| Material | Die-Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | AGS120 |
| Legal for Trade | No |
| Brand | Torbal |