Adam Equipment Disposable Sample Pan - 250 Pack for PMB Moisture Analyzers
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4 in |
Product Details
| Manufacturers Part Number | 307140001 |
| Material | Aluminium |
| Description | PMB Sample Pans/Disposable |
| Color | Gray |
| Brand | Adam Equipment |
Related Products
Packed with smart features, the affordable GKa indicator provides a simple user interface, resulting in speedy operation and quick results. The built-in checkweighing function allows users to easily view if samples are above, below or at set targets. With a full keypad, the GKa achieves counting applications with the same indicator, making it versatile and flexible. Housed in solid ABS plastic, the GK is sturdy and simple to clean. The indicator is equipped with a wall bracket for fast, secure mounting. The brightly backlit LCD features large digits for clear viewing and a capacity ...
Standout Features: ✓ Multiple weighing units available: kg/lb. ✓ Ability to modify gravity based on geographical location. ✓ Features count and accumulation weighing. The Global Industrial™ Replacement LED Indicator is compatible with Global Industrial™ NTEP Pallet Scale models 412227 and 412228 and includes multiple hold functions, measuring units-including zero, tare, and gross, and automatically updates the date and time. Certified at 5,000 divisions. 1 Year Limited Warranty. Features built-in power saving mode and splash proof keyboard and ...
PT stainless steel platforms are durable industrial scales that are used to weigh heavy or oversized objects on a warehouse floor. Ideal for weighing food products, chemicals, pharmaceuticals or mining materials, the PT stainless steel platform features an IP66 rating for protection against water and dust. Dust-proof and waterproof load cells are sealed and boast an IP67 rating. An easy-to-clean grade 304 stainless steel pan can tolerate frequent washing, while the sleek brushed surface helps prevent the accumulation of food and dirt particles. The reinforced frame beneath the platform ...
Ideal for shipping and receiving, warehouse use and production facilities, the CCT offers intelligent functions that are practical for any counting application. With the CCT, it's easy to check the number of pieces in a carton or container, helping reduce waste when filing orders or packaging shipments. Intuitive software is user-friendly and keeps track of the count, automatically optimizing the unit weight for greater accuracy. The CCT features a compact design, making it easy to transport between locations within a facility during inventory procedures. Includes USB interface. Features: ...
Reliable performance and durable construction make the CKT unmatched in value for industrial weighing. Ideal for many applications, the CKT quickly accomplishes basic weighing, parts counting, and checkweighing, which helps users meet company and regulatory guidelines. Repetitive weighing tasks are fast, with a backlit display that changes colors to show if a sample is under, over, or within the preset limits. The compact design is ideal for limited workspaces or when multiple scales are not an option. Features: Color-coded keys facilitate quick recognition of the most frequently used ...