O-Cedar Commercial 3/8" Acid Brush 144/Case - 27244 - Pkg Qty 144
Write a Review
|
Questions & Answers (0)
Product Description
Small brushes are ideal for applying acid, paste and solder in tight spaces. Horsehair fibers are securely attached to rolled hollow tin handle. 3/4" trim.
PRICE
$84.96 Sold in packages of 144 / $0.59 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3/8 in |
| Height | 1/2 in |
| Weight | 0 lbs |
| Bristle Length | 3/8 in |
Product Details
| Type | Brush |
| Color | Black |
| Material | Tin |
| Package Quantity | 144 |
| Description | Acid Brush |
| Manufacturers Part Number | 27244 |
| Brand | O-Cedar Commercial |
| Bristle Material | Horsehair |