Vikan Vehicle Wash Brush W/ Polyester Bristles - 9-1/16"L x 3-15/16"W - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Effectively clean all kinds of small surfaces with this versatile, waterfed vehicle brush, which doubles as a dip brush. Compatible with all Vikan handles
PRICE
$93.90 Sold in packages of 2 / $46.95 ea
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/16 in |
| Width | 3-15/16 in |
| Depth | 9-1/16 in |
| Height | 4-23/32 in |
| Weight | 0.9 lbs |
Product Details
| Type | Brush |
| Color | Red |
| Material | Polypropylene |
| Description | Vehicle Wash Brush |
| Package Quantity | 2 |
| Manufacturers Part Number | 526952 |
| Brand | Vikan |
| Bristle Material | Polyester |
Warranty
| Warranty | Lifetime |