Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123381

MPN #: 55661

Mastercool® 2 Way Aluminum Manifold With Braided Hoses

Product Description
Mastercool® is the leading manufacturer of professional quality A/C manifold gauge sets. Our manifold gauge sets are constructed of the finest materials and machined with precision to the highest quality standards. At Mastercool, every manifold we build is built to last.

Features:
  • Our free floating piston valve results in less wear and tear in comparison to market standard twisting piston valves
  • Double O-ring allows for a much better seal resulting in less leaks
  • Oil filled, class 1.0, 70 mm gauges
  • Units in PSI/MPa
  • Easy to read pressure scale on gauge face
  • Solid extruded aluminum body
  • Large easy-to-grip-knobs
  • 1/4" SAE
  • Steel braided hoses for CO2
  • Assemblies packed in plastic carrying case


PRICE
$289.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ConnectionHose ga
Connection Size1/4
Hose Length150 in

Product Details

MaterialAluminum
FeaturesSolid Extruded Aluminum Body, Braided Hoses
BrandMastercool