Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modine

Model # :WBB936360

MPN #: V139SC01SA

Modine Vertical Unit Heater V139SC01SA, 139000 BTU, 2660 CFM, 115V

Product Description
Modine Vertical Unit Heater V139S01, 139000 BTU, 2660 CFM, 115V

Vertical delivery unit heaters are ideal for heating buildings with high ceilings or areas that require the heater to be mounted above obstructions such as crane ways. Selection from a variety of heat throw patterns is made easy by choosing from four types of air deflectors. Heat throw patterns range from a high-velocity narrow jet to a gentle-velocity broad based cone of heated air.

Must be installed by a licensed contractor. ETL Listed. MADE IN U.S.A. 1 Year Limited Warranty.

Click below to view the following:
PRICE
$2,169.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-5/8 in
Diameter34-3/4 in
Max Mounting Height26 ft
Heat Spread19 ft

Product Details

Hot Water Final Air Temperature99 °F
Water Flow11.1 gal/min
MaterialSteel
Phase1
Manufacturers Part NumberV139SC01SA
BrandModine
TypeSteam & Hot Water Heater
CFM2660 CFM
Horsepower1/5 HP
ColorGray
Amperage2.8 A
Steam Final Air Temperature112 °F
Airflow DirectionVertical
Input (BTU/H) 2 lb Steam 60°F Entering Air139000 BTU/hr
Voltage120 V
IncludesElectric Junction Box, Outlet Fan Guard, Copper Tubing
Amps High2.8 A
Power Cord TypeElectric Junction Box
Output (BTU) Hot Water 200°F In 60°F Entering Air106600 BTU

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, cCSAus