Modine Vertical Unit Heater V279SC01SA, 279000 BTU, 5460 CFM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Modine Vertical Unit Heater V279S01, 279000 BTU, 5460 CFM, 115V
Vertical delivery unit heaters are ideal for heating buildings with high ceilings or areas that require the heater to be mounted above obstructions such as crane ways. Selection from a variety of heat throw patterns is made easy by choosing from four types of air deflectors. Heat throw patterns range from a high-velocity narrow jet to a gentle-velocity broad based cone of heated air.
Must be installed by a licensed contractor. ETL Listed. MADE IN U.S.A. 1 Year Limited Warranty.
Click below to view the following:
Vertical delivery unit heaters are ideal for heating buildings with high ceilings or areas that require the heater to be mounted above obstructions such as crane ways. Selection from a variety of heat throw patterns is made easy by choosing from four types of air deflectors. Heat throw patterns range from a high-velocity narrow jet to a gentle-velocity broad based cone of heated air.
Must be installed by a licensed contractor. ETL Listed. MADE IN U.S.A. 1 Year Limited Warranty.
Click below to view the following:
PRICE
$4,075.00
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 20-1/8 in |
| Diameter | 34-3/4 in |
| Max Mounting Height | 39 ft |
| Heat Spread | 32 ft |
Product Details
| Hot Water Final Air Temperature | 98 °F |
| Water Flow | 22.2 gal/min |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | V279SC01SA |
| Brand | Modine |
| Type | Steam & Hot Water Heater |
| CFM | 5460 CFM |
| Horsepower | 1/2 HP |
| Color | Gray |
| Amperage | 7.5 A |
| Steam Final Air Temperature | 111 °F |
| Airflow Direction | Vertical |
| Input (BTU/H) 2 lb Steam 60°F Entering Air | 279000 BTU/hr |
| Voltage | 120 V |
| Includes | Electric Junction Box, Outlet Fan Guard, Copper Tubing |
| Amps High | 7.5 A |
| Power Cord Type | Electric Junction Box |
| Output (BTU) Hot Water 200°F In 60°F Entering Air | 212650 BTU |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus, cCSAus |