Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modine

Model # :WBB631197

MPN #: HDS100AS111FBAN

Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 100000 BTU Separated Combustion

Product Description
Modine Hot Dawg® 100000 BTU Separated Combustion Natural Gas Unit Heater

Modine Hot Dawg® Features:

  • Hot Dawg® Model HDS integral power-exhausted, separated combustion gas-fired unit heater
  • Separated combustion design uses fresh air for combustion instead of indoor space air. 1 vent pipe brings in fresh air, 1 vent pipe exhausts flue gases
  • Perfect for woodworking shops or other dusty environments
  • Optional concentric vent adapter accessory allows for 1 penetration through a sidewall or roof
  • Hush-puppy quiet operation
  • Factory configured for use with natural gas. Certified for residential, commercial and industrial use
  • Low-profile design and neutral color blends in with most decors
  • Lightweight; easily installs 1" from the ceiling with only 2 angle brackets (brackets included on sizes 30-75, optional accessory for sizes 100, 125) Can also be lowered using the threaded rod accessory kit
  • Install quickly and easily with field wiring connections and knockouts for quick access to gas and electricity
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over and rotating the spring loaded discharge louvers
  • Permanently-lubricated motor for trouble-free dependability
  • ETL Listed.
  • Full 10 year parts warranty on heat exchanger, 1 year limited warranty
  • MADE IN U.S.A.

Click below to view the following:
PRICE
$2,849.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/2 in
Width31 in
Height21-1/2 in
Weight125 lbs
Connection Size4 in
Max Mounting Height12 ft
Heat Throw42 ft

Product Details

TypeSeparated Combustion Gas Fired Unit Heater
Air Temperature Rise50 °F
ColorGray
Amperage2.7 A
BTU Output80000 BTU
Voltage115 V
MaterialSteel
Manufacturers Part NumberHDS100AS111FBAN
Fuel TypeNatural Gas
BrandModine
BTU Input100000 BTU

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus