Rubbing Alcohol & Peroxide
Availability
Free Shipping
Brand
Size
Type
Material
Color
Price
Related Products
Globe Scientific's formalin filled containers offer one of the best leak-resistant and air-tight closures on the market. The containers are prefilled half way with 10% neutral buffered formalin. The containers are packaged in 4 inner carry packs containing 24 containers in each (96/case). Each carry pack features handles that allow you to easily share the contents of a case with other departments or send them to other facilities. The packs will also help keep the containers organized on the benchtop.SPECIAL FEATURE The cap on our 20mL containers (Item # 6518FL) has a "click" close design. ...
These disposable containers are made of high density polyethylene and are ideal for the collection and storage of histology and pathology specimens, fluids, powders and solids. They are stackable and feature snap on lids. This line of containers were designed to be translucent for viewing contents. Container material is High Density Polyethylene (HDPE). Lid material is Low Density Polyethylene (LDPE)
Features: Thick, high-quality prep pad saturated with 70% isopropyl alcohol helps provide excellent cleansing action 2-ply pad ideal for cleaning the surface of the skin and removing oils and residue Single-use and individually sealed for convenience and safety Sterile
These 4 ounce urine collection containers are ideal for use in physician's offices and hospital settings. The containers feature a full turn screw cap for better leak resistance. They have molded graduation marks and a frosted writing area. The individually wrapped sterile containers also come complete with an afixed patient ID label. Graduated to 120ml. Frosted writing area. Clarified polypropylene (PP). Sterile Aseptic Containers. Individually wrapped. Trilingual patient ID label (English, Spanish & French)
Features: 5px; padding-bottom: 5px;"> Features durable, comfortable twill facing that resists staining Vinyl knit barrier withstands heavy demands of multiple washing and drying cycles Stays soft and leak-proof Specifications: 5px; padding-bottom: 5px;"> Absorbency Level: Moderate Antimicrobial: No Barrier Color: Pink Breathable: No Corners: Square Face Color: White Face Fabric Material: 55% Cotton/ 45% Polyester Laminated: No Latex Free: No Length Inches: 36" Soaker Ounces: 8 oz Width Inches: 24" Wings or Handles: Neither