- AccuCare® stethoscope is handcrafted of high tensile strength stainless steel for unsurpassed quality
- Deep, cone-shaped bell is a unique feature that provides excellent sound transmission and acoustic sensitivity
- Non-chill ring and diaphragm retaining ring provides excellent patient comfort
- 17" long, thick-walled tubing helps minimize background interference
- Comes in a foam-lined box with two extra sets of ear tips and one extra diaphragm
Medline MDS92500 Elite Stainless Steel Cardiology Stethoscope, 17" Tube Length, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$85.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Weight | 0.8 lbs |
| Size | Adult |
Product Details
| Type | Stethoscopes |
| Chestpiece Type | Single Head |
| Latex Free | Yes |
| Material | Stainless Steel Chestpiece, PVC Tubing |
| Package Quantity | 1 |
| Description | Elite Stainless Steel Cardiology Stethoscope |
| Color | Black |
| Manufacturers Part Number | MDS92500 |
| Brand | Medline |