Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253051

MPN #: 670

ADC® Proscope™ 670 Dual Head Stethoscope, 32.25" Length, Black

Product Description
The Proscope™ Dual Head combines lightweight construction with truly affordable pricing.

The Proscope™ 670 Features:
  • Combination diaphragm/bell chest piece for wide frequency response
  • Lightweight aluminum chest piece construction
  • Non-chill bell and diaphragm rim for patient comfort
  • Diaphragm diameter 1-3/4", bell diameter 3/4"
  • Proprietary diaphragm enhances acoustic response by 50% over traditional designs
  • Adjustable aluminum binaurals with PVC ear tips
  • Flexible 21" PVC tubing is made without phthalates
  • Spare pair of black mushroom ear tips included
  • Inspected and packaged in the U.S.A.
  • Weighs 3 oz. (85.6g)
  • Overall length 32.25" (81cm)
  • One Year Warranty


PRICE
$12.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/4 in
Width3 in
Height2 in
Weight0.2 lbs
SizeAdult

Product Details

TypeStethoscopes
ColorBlack
StyleCombination
Chestpiece TypeDual Head
MaterialAluminum Chestpiece, PVC Tubing
DescriptionProscope™ Dual Head Stethoscope
Package Quantity1
Manufacturers Part Number670
BrandADC

Warranty

Warranty1 yr