Cambro MDC1418S20191 - Meal Delivery Cart Low Profile, 2 Doors, 48-1/2 x 32-1/2 x 44, Granite Gray
Write a Review
|
Questions & Answers (0)
Product Description
Meal Delivery Cart, low profile, 2 doors, 2 compartments, holds (20) 14" x 18" trays, 48-1/2"W x 32-1/2"D x 44"H, molded-in handles on each end, 5" s/s casters (2 swivel with brake, 2 rigid, offset), granite gray, NSF
PRICE
$3,389.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-1/2 in |
| Width | 32-1/2 in |
| Height | 44 in |
| Inside Dimensions | 18-3/8X28-5/8X29 |
Product Details
| Capacity | 20 Trays |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Gray |
| Caster Type | 5" 2 swivel w/ brake, 2 rigid, offset |
| Manufacturers Part Number | MDC1418S20191 |
| Brand | Cambro |