Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226088

MPN #: 40743

Vollrath® Meat Grinder, 40743, No. 12, 1 Hp

Product Description
Vollrath, Meat Grinder, 40743, No. 12, 1 Hp

Features:
  • Energy efficient motor and precision gear drive
  • Excellent fit and finish with no sharp corners or seams
  • Forward and reverse switch
  • Reliable under the most demanding conditions
  • Attractive, compact design suitable for any open kitchen or supermarket
  • Supplied with 1/8" (32 mm)and 5/16" (79 mm) grinder plates
  • Perfect for butchers, supermarkets, Asian restaurants, delis, and pizza shops
  • Convenient top-mounted carrying handle
  • Sausage stuffer and feed stick accessories included
  • Grinding head, pan and attachments are dishwasher safe
  • No. 12 unit features 1 HP motor to grind 264 lb (120 kg) of meat per hour
  • No. 22 unit features 1.5 HP motor to grind 528 lb (240 kg) of meat per hour
  • Heavy gauge product tray with 2 1/4" diameter food chute
  • Stainless steel body, cylinder, worm gear and ring
PRICE
$1,535.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/16 in
Depth15-3/4 in
Height19-7/16 in

Product Details

Horsepower1 HP
Voltage110 V
Description#12 Electric Meat Grinder
ColorSilver
Manufacturers Part Number40743
Output264 lbs/hr BTU
BrandVollrath

Warranty

Warranty1 Year Manufacturer's

Compliance & Certifications

CertificationsUS/Canada, NSF & ETL