Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vollrath

Model # :WBB1226479

MPN #: 40813

Vollrath® Mesh Vacuum Sealer Bags, 40813, Pack Of 100, 8" X 12"

Product Description
Vollrath, Mesh Vacuum Sealer Bags, 40813, Pack Of 100, 8" X 12"

Features:
  • In Chamber Regular: Total thickness: 3.0 mil Maximum cooking temperature: 158°F (70°C)
  • In Chamber Boil-In:Total Thickness: 4.0 mil.Maximum Cooking Temperature: 212°F (100°C)
  • Out of chamber maximum cooking temperature 158°F (70°C)
PRICE
$75.95

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width12 in

Product Details

Manufacturers Part Number40813
Package QuantityPack of 100
DescriptionMesh Vacuum Sealer Bags
BrandVollrath