ASI® Mechanical Paper Towel Dispenser - 10-8522
Write a Review
|
Questions & Answers (0)
Product Description
ASI® SURFACE MOUNTED STAINLESS STEEL PAPER TOWEL DISPENSERS
Stainless Steel Paper Towel Dispensers Are Great For Use Around Sinks And Hand Washing Stations.
Made of 22 gauge type 304 stainless steel alloy with #4 satin finish. Dispenser door is secured using a concealed full length 3/16" diameter heavy duty stainless steel piano hinge and tumbler lock. Mechanical Roll Paper Towel Dispenser holds and dispenses one 8" or 9"W x 800'L towel roll and one stub roll up to 4" dia. Automatic transfer mechanism dispenses towels from stub roll before starting new roll. Lever operates unit and adjusts to dispense 2-1/2", 4", or 5" preset lengths of towel. Made with an 18 gauge door. Roll paper towel mechanism is made of enamel painted steel.
Stainless Steel Paper Towel Dispensers Are Great For Use Around Sinks And Hand Washing Stations.
Made of 22 gauge type 304 stainless steel alloy with #4 satin finish. Dispenser door is secured using a concealed full length 3/16" diameter heavy duty stainless steel piano hinge and tumbler lock. Mechanical Roll Paper Towel Dispenser holds and dispenses one 8" or 9"W x 800'L towel roll and one stub roll up to 4" dia. Automatic transfer mechanism dispenses towels from stub roll before starting new roll. Lever operates unit and adjusts to dispense 2-1/2", 4", or 5" preset lengths of towel. Made with an 18 gauge door. Roll paper towel mechanism is made of enamel painted steel.
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 9-1/2 in |
| Height | 16 in |
Product Details
| Type | Manual |
| Color | Stainless |
| Paper Type | Non-Perforated Roll |
| Style | Lever Action |
| Mounting Location | Surface Wall Mount |
| Capacity | 8" Dia. Or 9" Dia. Roll, 800 ft long |
| Material | Stainless Steel |
| Description | Mechanical Dispenser |
| Manufacturers Part Number | 10-8522 |
| Brand | American Specialties |