Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB3086075

MPN #: 10-6467-41PC

ASI® Simplicity™ Paper Towel Dispenser & Waste Receptacle, Stainless Steel, Black

Product Description
ASI's Matte Black Collection provides a chic alternative for modern washrooms. Carefully curated to be versatile and powder coated for added durability, these accessories are ready to make a statement in any setting. The boldness of black creates an air of sophistication, while the subtlety of the matte finish exudes warmth.

This recessed matte black powder coated stainless steel unit dispenses 600 C-fold or 800 multi-fold paper towels and has a 4.2 gal.(16 L) waste receptacle. Door held closed with two (2) tumbler locks. Waste receptacle has a rolled edge finger hole for easy servicing
Paper towels are manually withdrawn through dispensing slot. Unit will continue to feed properly when reloaded with a partial load in place. Refill dispenser by unlocking door and replacing towels for an empty or partially empty unit. Locking full-face door over compartments prevents unauthorized access or removal.

Specification:

Recessed Towel Dispenser and Waste Receptacle shall hold and dispense 800 standard multi-fold or 600 standard C-fold paper towels, and shall have a waste capacity of 4.24 gallons (16 liters). Cabinet, door, dispenser and waste receptacle shall be fabricated from type 304 stainless steel alloy 18-8. All exposed surfaces shall have a satin finish and shall be protected during shipment by PVC film easily removable after installation. Cabinet shall be 20 gauge with a 1" (25.4) wide perimeter trim to lay flush against wall and shall have no exposed fastening devices or visible seams. Full-face door shall be 18 gauge, fabricated from one piece with no miters or seams on face and shall have 1/2" (13) square returns to the wall. Door shall be attached to cabinet body with a full length 3/16" diameter (Ø4.8) stainless steel multi-staked piano hinge and shall be held closed with two (2) tumbler locks keyed alike to other ASI washroom equipment. Towel dispensing slot shall have a fully deburred edge for snag free dispensing and user safety. Waste receptacle shall have a rolled edge finger hole for easy servicing

Features:
  • Stainless Steel: Construction Our heavy-duty items are made of high-quality 304 stainless steel, which is tough, durable, stain-resistant and easy to clean
  • Tumbler: Locks Our tumbler locks provide convenience and security with an elegant look
  • Staked Piano: Hinges Our heavy-duty, staked piano hinges provide security and a neat appearance, and they stand up to heavy use
  • Safe Easy: Dispensing Towel dispensers have hemmed opening for safe, easy dispensing, minimizing waste and ensuring hygienic use


PRICE
$843.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth4-3/4 in
Height55 in

Product Details

Mounting LocationWall
FinishPowder Coated
MaterialStainless Steel
DescriptionPaper Towel Dispenser & Waste Receptacle
ColorBlack
SeriesSimplicity
Manufacturers Part Number10-6467-41PC
Paper TypeC-Fold/Multifold
BrandAmerican Specialties