Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122778

MPN #: 4161

Dynarex Medi-Cut Safety Sterile Scalpels, Size 11, Pack of 10

Product Description
The Dynarex Medicut Safety Scalpels feature a stainless steel blade that retracts with one simple motion, permanently locking the blade inside the handle for safe disposal. These Safety Scalpels are ideal for hospitals and clinics.

Features:
  • Stainless-steel blade for exacting performance
  • Blade retracts with one simple motion and can be permanently locked inside the handle for safe disposal
  • Packaged in individual pouches


PRICE
$13.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Size11

Product Details

Storage Temperature Range59F - 86F
MaterialSteel
SterileYes
Package Quantity10
BrandDynarex