Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122746

MPN #: 4140

Dynarex Medi-Cut Blades, Size 20, Pack of 100

Product Description
The Dynarex Medicut Blades feature a stainless steel blade with a finely honed cutting edge. The blades are sterilized and packaged in individual peel open pouches.

Features:
  • Stainless-steel blade for exacting performance
  • Finely honed cutting edge
  • Individual peel-open pouch


PRICE
$19.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8 in
Size20

Product Details

Storage Temperature Range59F - 86F
MaterialSteel
SterileYes
Package Quantity100
BrandDynarex