Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyconn

Model # :WBB1926604

MPN #: HUB4B-P

Dyconn HUB4B-P Portable 4-Port USB 3.0 Hub

Product Description
The Dyconn Portable 4 Port USB 3.0 Hub is designed for portability and enables the connection of 4 USB supported devices through one USB 3.0 connection, expanding one USB 3.0 port into four. It's small, lightweight design and integrated USB 3.0 cable makes the Dyconn Portable 4 Port USB 3.0 Hub perfect for users on the go. With one USB 3.0 connection, connection possibilities, such as printers, external hard drives, keyboards and mice. On and off buttons are provided to maximize power distribution to connected devices. The Dyconn Portable 4 Port USB 3.0 Hub supports plug and play functionality, requiring no external power adapter, and is backward compatible with USB 2.0/1.1 products.

PRICE
$18.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/8 in
Depth1-3/4 in
Height7/8 in
Weight0.2 lbs

Product Details

Assembly RequiredNo
TypeUSB Hub
ColorBlack
Power SourceUSB
Cable TypeUSB 3.0
MaterialPlastic
DescriptionPortable 4-Port USB 3.0 Hub
Connector End 1 TypeUSB 3.0 A (Male)
Number of Ports4
Package Quantity1
Manufacturers Part NumberHUB4B-P
Connector End 2 Type(4) USB 3.0 A (Female)
BrandDyconn

Warranty

Warranty1 yr