Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB615249

Global Industrial™ Medical Equipment Cart with 5 Drawers, White

Product Description
✓ Heavy-duty steel construction
✓ (3) drawers with ball-bearing slides for full extension
✓ (4) 5" TPR quiet casters for easy mobility

Safely store and transport medical supplies with the Global Industrial™ Equipment Medical Trolley. Constructed from heavy-duty steel for long-lasting durability and an easy-to-sanitize plastic tray top, this trolley comes completely assembled and ready-to-use. It easily maneuvers on four quiet casters, two of which are locking, and is equipped with bumpers to prevent damage. Featuring three lockable drawers and eight bins for organizing health care essentials, this trolley is an ideal solution for hospitals, medical offices, nursing homes, and more.

  • Includes (2) keys
  • PRICE
    $1,699.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length20-3/16 in
    Width18-3/16 in
    Height39-5/16 in
    Weight121 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredNo
    ColorWhite
    Number of Drawers5
    Wheel Type(4) Swivel Casters, (2) with Brake
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number615249
    BrandGlobal Industrial