Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Small Canisters

6 Results

Round Paint Cans

Round Paint Cans
Round Paint Cans store and preserve paint and other liquid coatings. Our paint storage containers have a cylindrical shape with an airtight seal, providing permeation protection against light, oxygen, gasses, and more. These airtight paint storage containers include a carrying handle for easy handling and transport. The metal construction ensures lasting durability and resistance to impacts.
CompareImageCapacityMaterialDiameterHeightPackage QuantityBrandModel #Price
Qorpak MET-03090 1 Pint Unlined Round Paint Can with  Triple Tite Lid & Securing Clips, Case of 24
1 Pint
Metal
12-1/16 in
12-3/8 in
24
Qorpak
WBB2217005$185.95
Qorpak MET-03097 1/2 Gal. Unlined Round Paint Can with Triple Tite Lid & Securing Clips, Case of 12
1/2 Gallon
Metal
19-15/16 in
20-1/4 in
12
Qorpak
WBB2216999$185.95
Qorpak MET-03094 1 Quart Unlined Round Paint Can with Triple Tite Lid & Securing Clips, Case of 24
1 Quart
Metal
15-7/8 in
16-5/16 in
24
Qorpak
WBB2217004$195.95
Qorpak MET-03099 1 Gallon Unlined Round Paint Can with Triple Tite Lid, Ears & Bail, Case of 6
1 Gallon
Metal
24 in
27-7/8 in
6
Qorpak
WBB2216998$119.95

Oblong F-Style Cans

Oblong F-Style Cans
Oblong F-Style Cans are a reliable choice for storing and transporting liquids. These metal paint cans have a secure airtight seal that ensures leak-proof containment, making them suitable for a variety of liquids, such as chemicals, solvents, and cleaning agents. Our F-style oblong metal cans are compact for easy storage and transportation and can withstand shocks during shipping and storage.