Qorpak MET-08918 Heavy Duty Anodized Gold Lid-Off Plastic Pail Opener
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Anodized Gold Lid-Off Plastic Pail Opener opens tightly sealed plastic pails quickly and easily. Safely removes tightly sealed pail lids again and again without damaging the lid. Lid-Off is 1-1/2 inches wide to provide optimum rim grip.
PRICE
$48.95
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Plastic Pail Openers |
| Type | Lid-Off Plastic Pail Opener |
| Material | Metal |
| Package Quantity | 1 |
| Color | Gold |
| Manufacturers Part Number | MET-08918 |
| Brand | Qorpak |