Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vials & Tubes

Vials and Tubes provide secure storage and transport of liquids and samples in various settings. Crafted from durable glass or plastic, glass vials and centrifuge tubes offer excellent chemical resistance and leak-proof seals, preserving sample integrity. Vials and tubes are perfect for laboratories, research facilities, or medical institutions requiring secure and contamination-free storage solutions.
Filters
Centrifuge Tubes

Centrifuge Tubes

CompareImageBrandCapacitySizeMaterialClosure TypeCap Color FamilyPackage QuantitySterileModel #Price
Centrifuge Tube, 15mL, with Separate Red Screw Cap, Polypropylene, Printed Graduations, 500/Pack
Globe Scientific
15mL ml
17 x 100mm
POLYPROPYLENE (PP)
Screw cap
Red
500
No
WBB3088724$179.95
Dynarex® LabChoice Centrifuge Tubes, Self-Standing, 50 ml Capacity, Clear/Blue
Dynarex
50mL ml
50
Polyethylene/Polypropylene
-
-
500
-
WBB3227061$139.95
MTC™ Bio Conical Centrifuge Tube w/ Flat Screw Cap, Sterile, 15mL, 500/Case
MTC Bio
15mL ml
17 x 121mm
Polypropylene
-
-
500
Yes
WBB3224126$99.95
MTC™ Bio Conical Centrifuge Tube w/ Flat Screw Cap, Non-Sterile, 15mL, 500/Case
MTC Bio
15mL ml
17 x 121mm
Polypropylene
-
-
500
No
WBB3224266$70.95
CELLTREAT® 15ml Centrifuge Tube, Snap-Pop Lid, Self-Standing, Resealable Bag, Sterile, 500/Case
CELLTREAT Scientific Products
15mL oz
120x17mm
Polypropylene
Snap
Natural
500
Yes
WBB2385494$165.95
MTC™ Bio Spectra Tube™ with Flat Rainbow Screw Cap, 15 ml, 50/Foam Rack, 500 Pack
MTC Bio
15mL ml
17 x 118mm
Polypropylene
-
-
500
Yes
WBB3093302$155.95
Globe Scientific Diamond Max Centrifuge Tube, 15ml, 25/Cardboard Rack, Polypropylene, 500/Case
Globe Scientific
15mL ml
-
Polypropylene
Screw cap
Red
500
Yes
WBB3125274$159.95
Centrifuge Tube, 15mL, Polypropylene, Molded Graduations, 250/Pack
Globe Scientific
15mL ml
16.6 x 120mm
POLYPROPYLENE (PP)
Plug cap
-
250
No
WBB3087866$39.95
CELLTREAT® 15mL Centrifuge Tube, Purple Cap - Bag, Sterile
CELLTREAT Scientific Products
15mL ml
120x17mm
Polypropylene
Screw
Purple
500
Yes
Ships Same Day
WBB2782447
$135.95
CELLTREAT® 15mL Bio-Reaction Tube - Bag, Sterile
CELLTREAT Scientific Products
15mL ml
120x17mm
Polypropylene
Screw
Green
100
Yes
Ships Same Day
WBB2782345
$149.95
Showing 1-10 of 135 results
Microcentrifuge Tubes

Microcentrifuge Tubes

Showing 1-10 of 110 results
PCR Tubes & Strips

PCR Tubes & Strips

Showing 1-10 of 32 results
Test & Culture Tubes

Test & Culture Tubes

Showing 1-10 of 113 results
Sample & Transport Tubes

Sample & Transport Tubes

Showing 1-10 of 56 results
Cryogenic Vials

Cryogenic Vials

Showing 1-10 of 49 results
Storage & Specimen Vials

Storage & Specimen Vials

Showing 1-10 of 36 results
Analytical Vials

Analytical Vials

Showing 1-10 of 157 results
Caps, Closures & Inserts

Caps, Closures & Inserts

Showing 1-10 of 219 results
Burettes & Ampule Openers

Burettes & Ampule Openers

Showing 1-10 of 12 results
Tube Racks & Accessories

Tube Racks & Accessories

Showing 1-10 of 23 results