Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in White

Lab Design Island Bench 107"W X 60"D X 3'3/4"H, 6 Door, Navy Blue

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Lab Design Island Bench 107"W X 60"D X 3'3/4"H, 6 Door, Navy Blue

Item #: WBB676182

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9,421.00
Product Information
Customer Review
Product Q&A
Accessories
The island sink bench has all the items of an island bench. This Lab Bench adds a 30"D x 60"L sink module. The sink module includes the sink base cabinet, epoxy sink (24"x16"x8"), sink strainer, and a hot and cold water gooseneck mixing faucet. Overall dimensions are 10'11" x 5' x 3'3/4".

Product Specifications

    • ASSEMBLYNot Included
    • NUMBER OF DOORS6
    • WIDTH131"
    • HEIGHT3'-3/4"
    • INCLUDESSink
    • BRANDLab Design
    • COLOR FINISHBlue
    • NUMBER OF DRAWERS18
    • CAPACITY LBS300 Per Cabinet
    • NUMBER OF SHELVES4
    • WEIGHT LBS1820
    • COLORNavy Blue
    • CONSTRUCTIONSteel/Epoxy
    • BENCH TOP TYPEEpoxy
    • TYPELab
    • DEPTH60"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What colors are available on this workbench?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result