Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Covidien SharpSafety™ Transportable Sharps Container, Screw Cap, 1.5 Quart, Case of 20

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Covidien SharpSafety™ Transportable Sharps Container, Screw Cap, 1.5 Quart, Case of 20

Item #: WBB2228995

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 130.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Covidien SharpSafety™ Transportable Sharps Container, Screw Cap, 1.5 Quart, Case of 20

Transportable Sharps Containers are conveniently sized for easy transport in situations such as EMS, Ambulance, Home Health care or psychiatric units. The 1.5 quart capacity features a square base for added stability and a leak-resistant screw cap to cover the disposal opening.

Features:
  • Simple, one-handed operation opens and closes the one quart disposal opening
  • Leak-resistant screw cap offers secure closure between uses when properly closed
  • Large disposal opening easily accommodates small syringes and other sharps waste


Product Specifications

    • BRANDCovidien
    • MANUFACTURERS PART NUMBER8909CS
    • WIDTH INCHES3-1/2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES10-1/2
    • COLOR FINISHRed
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONSharpSafety Transportable Sharps Container
    • CAPACITY1.5 Quart
    • LIDScrew Cap
    • TYPESharps Container
    • REFERENCE #8909
    • PACKAGE QUANTITY20

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Accurate, fast service

Your review: Time was a huge factor in placing my order. My order was process and arrived within the given time frame that it was needed. I am very satisfied with using Global Industrial and will be using them more in the future.

Pros: Fast,accurate service. Pleasant customer service agents.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed