TENS Devices
Features
Length
Width
Material
Height
Color
Style
Price
Color
Tan
Length
10 in
Width
2 in
Height
5 in
Color
White
Length
3-1/2 in
Width
2 in
Height
1/4 in
IontoPatch® Extra Strength Iontophoresis Patches, 120 mA-min Dose Strength, 6 Kits/Box
Color
Tan
Length
8 in
Width
5 in
Height
2 in
3M Red Dot ECG Monitoring Electrodes 2238, Soft Cloth, 2.4" Dia., 50 Each/Bag, 20 Bag/Case
Length
2.4 in
Width
2-13/62 in
Package Quantity
1000
Material
Cloth
3M Red Dot ECG Monitoring Electrodes 1.60" x 1.36", Radiolucent, Foam, 5/bg, 200 bg/cs
Length
1.36 in
Width
1-19/32 in
Package Quantity
1000
Material
Foam
3M Red Dot ECG Monitoring Electrodes, Pre-Wired, 2289PAL, 1.57" x 1.0", 5/bg, 100 bg/cs
Length
1 in
Width
1-9/16 in
Package Quantity
500
Material
Clear Tape