Take 15% off your entire order!

Offer applied at checkout

+

Orfit® Precut Strips, Thin, 18" x 1/5" x 1/12", Sonic Silver, 10 Pieces/PK

Orfit® Precut Strips, Thin, 18" x 1/5" x 1/12", Sonic Silver, 10 Pieces/PK

Item #: WBB2275707

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.50 up to 6% OFF

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Orfit® Precut Strips, Thin, 18" x 1/5" x 1/12", Sonic Silver, 10 Pieces/PK

Precut strips of Orfit® Colors NS allow for quick and easy production of orthoses, external immobilization devices and rehabilitation aids. Non-stick coated material. Smooth edges cut by machine. Available in two widths and two thicknesses.

Product Specifications

  • BRANDOrfit®
  • MANUFACTURERS PART NUMBER24-5850-1
  • LENGTH INCHES18
  • WIDTH INCHES1/5
  • DESCRIPTIONPrecut Strips
  • SIZE18" x 1/5"
  • WEIGHT LBS0.2
  • COLOR FINISHSonic Silver
  • CONSTRUCTIONNon-Stick Coated Material
  • TYPESplinting Material
  • STYLENon Perforated
  • PACKAGE QUANTITY10
  • THICKNESS INCHES1/12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Orfit® Precut Strips, Thin, 18" x 1/5" x 1/12", 5 Pcs. Gold & 5 Pcs. Sonic Silver, 10 Pieces/PK

Item #: B2275700

Not Yet Rated

Usually ships in 3 to 6 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Orfit® Precut Strips, Thin, 18" x 1/5" x 1/12", Sonic Silver, 10 Pieces/PK

Orfit® Precut Strips, Thin, 18" x 1/5" x 1/12", Sonic Silver, 10 Pieces/PK

Item #: WBB2275707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Orfit® Precut Strips, Thin, 18" x 1/5" x 1/12", Sonic Silver, 10 Pieces/PK
    Orfit® Precut Strips, Thin, 18" x 1/5" x 1/12", Sonic Silver, 10 Pieces/PK
    Orfit® Precut Strips, Thin, 18" x 1/5" x 1/12", Sonic Silver, 10 Pieces/PK
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant